Big Jake® Big Jake Medium Leather Kevlar Palm Work Gloves (1 Pair)

Part #M1700M  |  Item #1024562  |  Manufacturer Part #1700M

$ 9.35 EACH
(Pricing is for M)

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 1

Collection: Big Jake®

Color Finish: [White, Grey]

Glove Size: M

Glove Type: [Automotive, Utility, Farming, Iron Work]

Material: Leather

Reusable: Yes

Thickness: 1.6 mm