0 items

Memphis Glove Chem-Tech™ XL Size 28 mil Neoprene Over Latex Each Pair In Polybag

M5400S

Glove Size

XL
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For food processing, chemical processing, machine operations, graphic arts, battery manufacturing, and maintenance
  • Lined with cotton flocking
  • Seamless with diamond embossed straight cuff

SPECIFICATIONS

Collection
Chem-Tech™
Color Finish
Blue, Yellow
Glove Size
XL
Glove Type
Chemical Resistant
Length
12 in
Material
Cotton, Rubber
Material Type
Neoprene
Reusable
No
Thickness
1 1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday