0 items

Memphis Glove Mustang Cotton, Leather and Rubber Grain Palm Gloves

M1935

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Abrasion-resistant
  • Durable
  • Knuckle strap
  • Safety cuff

SPECIFICATIONS

Collection
Mustang
Color Finish
Beige, Black, Blue
Glove Size
XL
Glove Type
Automotive, Farming, Iron Work, Utility
Material
Cotton, Leather, Rubber
Reusable
Yes
Thickness
1.5 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday