Memphis Glove Dupont™ 18 in. Kevlar Sleeve in Yellow

M9378E

Length

18 in

$3.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Will not melt, ignite or conduct electricity

SPECIFICATIONS

ANSI Specifications
ANSI Cut 3
Collection
Dupont™
Color Finish
Yellow
Glove Type
Sleeve
Length
18 in
Material
Kevlar®

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday