FlexTherm® XL Size 10 ga Heavy Weight Glove in White

Part #M9690  |  Manufacturer Part #9690XL

Starting at
$ 4.41 EACH

Glove Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut A3

Collection: FlexTherm®

Color Finish: White

Color Finish Category: Whites

Disposable: No

Gauge: 10

Glove Size: XL

Glove Type: Dipped

Material: [Rubber, Cotton, Acrylic, Plastic]

Material Type: Polyester

Reusable: Yes