0 items

Memphis Glove Ninja® Glove with Spandex Shell in Black

MN96790

Glove Size

Starting at $3.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Breathable nitrile palm coating
  • Ergonomic design for minimum hand fatigue
  • Excellent wet or dry grip
  • Great dexterity, flexibility, and movement
  • Nylon/spandex shell: 15 gauge

SPECIFICATIONS

ANSI Specifications
ANSI A2, ANSI A4
Collection
Ninja®
Color Finish
Black, Grey, White
Glove Size
S
Glove Type
Automotive Assembly, Farming, Landscaping, Material Handling
Length
9-3/50 in
Material
Knit, Plastic, Rubber
Material Type
Nitrile, Nylon, Polymer
Reusable
Yes
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday