0 items

Memphis Glove Red Ram™ Goatskin Welder Glove

MEM49

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bandtop cuff and a straight thumb
  • For low heat, mig, and tig welding

SPECIFICATIONS

Collection
Red Ram™
Color Finish
White
Glove Size
L
Glove Type
Welding
Length
7-1/2 in
Material
Goatskin Leather
Thickness
3/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday