0 items

Memphis Glove Grain Cowhide with Leather Cuff

M4901

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Beige, Black
Glove Size
XL
Glove Type
Welding
Material
Leather
Thickness
1.6 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday