Size M Cotton and Plastic Glove in Orange
Honey Grip® Size M Cotton and Plastic Glove in Orange
Frequently Purchased Together
Product Details
- Heavyweight 7 gauge cotton polyester blended shell
- Orange color is highly visible and easily identified
- Breathable and comfortable
- Uncured PVC provides excellent grip
Documents
Specifications
- Coating:
- PVC
- Collection:
- Honey Grip®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Glove Size:
- M
- Glove Type:
- String Knit, General Purpose, Work
- Length:
- 10-3/100 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga