L Size Cotton Gloves in Natural and White
L Size Cotton Gloves in Natural and White
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides comfort and warmth
- All non-coated styles are made with FDA accepted material for use in food processing applications
- Reversible pattern
- Size: Large
- Hemmed
- Cotton
- Color: Natural
- Use as glove or glove liners
- 7 gauge
- Light weight
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Agriculture, Automotive, Carpentry, Construction, Furniture Industry, Landscaping, Material Handling, String Knit, Warehousing
- Length:
- 9-3/4 in
- Material:
- Cotton
- Reusable:
- Yes
- Thickness:
- 7 ga
- Width:
- 5 in