Memphis Glove
L Size Grain Cowhide with Leather Cuff
Part #M4901L | Item #4450407 | Manufacturer Part #4901L
$
18.24
EACH
(Pricing is for L)
Glove Size
Product Details
Documents
Specifications
Color Finish: [Beige, Black]
Glove Size: L
Glove Type: Welding
Material: Leather
Thickness: 1.6 mm