Size L Cotton and Plastic Gloves
9507M Size L Cotton and Plastic Gloves
Frequently Purchased Together
Product Details
- Use as gloves or glove liners
- Provides comfort and warmth
- For use in refrigerated areas, food processing, general maintenance, parts handling, shipping / receiving and automotive plants
- Made with FDA accepted materials
- 70% cotton 30% polyester
- Breathable, cool and comfortable
- 7 gauge heavy weight gray cotton polyester
- Color coded hem to identify size
- Reversible pattern
Documents
Specifications
- Coating:
- Uncoated
- Collection:
- 9507M
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Hand Protection, Light Duty Applications, Knit Wrist, Multi-Purpose
- Length:
- 9-3/4 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga
- Weight:
- 2.21 lb