L Size Large Welders Glove

Part #M4850L  |  Item #4156133  |  Manufacturer Part #4850L

$ 11.16 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Strongest tensile strength and excellent tactile sensitivity
  • Contains natural lanolin that helps create a very soft feel
  • Sewn with DuPont™ Kevlar® thread

Documents

Specifications

Color Finish: [Blue, White]

Glove Size: L

Glove Type: Welding

Length: 12-1/32 in

Material: Goatskin Leather

Thickness: 3/100 in