L Size Leather Welders Glove in Grey

You last purchased this on
 
Memphis Glove

L Size Leather Welders Glove in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

L Size Leather Welders Glove in Grey

  • Fast #
  • Part #M4150B
  • Item #276657
  • Manufacturer Part #4150B
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gunn pattern, full cotton fleece sock lining, and a wing thumb
  • For welding and heat applications, plus all general purpose applications requiring heat, flame or spark protection
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Glove Size:
XL
Glove Type:
Welding
Length:
13-1/32 in
Material:
Leather
Thickness:
1/32 in - 1/16 in