Memphis Glove
L Size Nitrile Glove
Part #M6012L | Item #4200648 | Manufacturer Part #6012L
$
15.37
EACH
Glove Size
Product Details
Documents
Specifications
Color Finish: Blue
Glove Size: L
Glove Type: [Janitorial, Medical]
Length: 12 in
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 6 mil