Memphis Glove
L Size Nylon Knit Black Foam Gloves
Part #M9673SFL | Item #4289358 | Manufacturer Part #9673SFL
$
1.91
EACH
Glove Size
Product Details
Documents
Specifications
Color Finish: [Blue, Black, White]
Glove Size: L
Glove Type: [Dipped, Agriculture, Assembly Line Production, Automotive]
Material: Plastic
Material Type: Nylon
Reusable: Yes