L Size Regular Weight Hot Mill Cotton Gloves

Part #M9124K  |  Item #981454  |  Manufacturer Part #9124K

$ 2.42 EACH

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Natural

Glove Size: L

Glove Type: [Hot Mill, Bakeries, Cold Storage Applications]

Material: Cotton

Reusable: Yes