L Size Select Grade Grain Cowhide Leather Gloves

Part #M4952L  |  Item #3960910  |  Manufacturer Part #4952L

$ 12.50 per PAIR

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Beige

Glove Size: L

Glove Type: [Welding, Ship Building, Concrete]

Material: Leather

Reusable: Yes

Thickness: 1.3 mm