Memphis Glove

L Size Synthetic Multi Task Glove

Part #M905L  |  Item #4156207  |  Manufacturer Part #905L

$ 12.06 EACH

Glove Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A2

Color Finish: Black

Glove Size: L

Glove Type: [Airport, Stamping, Warehousing, Automotive, Construction, Farming, Landscaping, Shipping, Receiving]

Length: 9-2/5 in

Material: Synthetic

Reusable: Yes