Memphis Glove

L Size Unlined Split Cowhide Leather Gloves

Part #M3100L  |  Manufacturer Part #3100L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: [Brown, Natural Pearl]

Glove Size: L

Glove Type: [Driver, Construction, Farming]

Material: Leather

Reusable: Yes

Thickness: 1.4 mm