Large Cotton Jersey Mens Glove in Brown

Part #M7100  |  Item #4156212  |  Manufacturer Part #7100

$ 0.54 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Clute pattern, breathable and absorbent

Specifications

Color Finish: Brown

Glove Size: L

Glove Type: General Purpose

Length: 9-1/2 in

Material: [Cotton, Plastic]

Material Type: Polyester

Type: M7100