0 items

Memphis Glove Large Cotton-Plastic Glove in White

M9634L

Glove Size

L
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Economy weight
  • FDA compliant material
  • String knit suitable for general hand protection in light duty applications

SPECIFICATIONS

Color Finish
Natural
Glove Size
L
Glove Type
String Knit
Length
10-13/50 in
Material
Cotton, Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday