0 items

Memphis Glove Latex Glove (100 per Box)

M5055

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Natural White
Glove Size
S
Glove Type
Disposable
Length
9-1/2 in
Material
Latex
Package Quantity
100
Reusable
Yes
Thickness
0.005 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday