0 items

Memphis Glove Big Jake® Leather Hand Protection Gloves

M1700

Glove Size

L
Starting at $6.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra strength seams
  • Great for construction, farming, foundry, steel work, lumberjack and millwright operations, mining, and general purpose work requiring heavier protection

SPECIFICATIONS

Collection
Big Jake®
Color Finish
Grey, Natural
Glove Size
L
Glove Type
Work
Material
Leather

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday