0 items

Memphis Glove Leather Straight Thumb Driver Glove

M3400

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for dexterity
  • Breathable
  • Excellent abrasion resistance
  • Naturally soft

SPECIFICATIONS

Color Finish
Cream
Glove Size
L
Glove Type
Driver
Length
9-3/4 in
Material
Leather
Reusable
Yes
Thickness
1/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday