Memphis Glove
M Size Grain Cowhide with Leather Cuff
Part #M4901M | Item #4450420 | Manufacturer Part #4901M
$
18.24
EACH
(Pricing is for M)
Glove Size
Product Details
Documents
Specifications
Color Finish: [Beige, Black]
Glove Size: M
Glove Type: Welding
Material: Leather
Thickness: 1.6 mm