Memphis Glove

M Size Multi-Task Alycore and Synthetic Leather Gloves with 360 Degree Protection

Part #MMB200AM  |  Manufacturer Part #MB200AM

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zone cut resistance
  • Cut resistance in palm, forchettes, and back of hand is 5500 grams
  • Washable

Documents

Specifications

ANSI Specifications: ANSI 5

Color Finish: Black, Red

Glove Size: M

Glove Type: General Purpose, Machine Repair, Maintenance and Machines

Material: Alycore™, Synthetic Leather

Reusable: Yes