M Size Multi-Task Alycore and Synthetic Leather with Alycore Palm

Part #MML200AM  |  Item #4622865  |  Manufacturer Part #ML200AM

$ 31.43 EACH

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zone cut resistance
  • Washable

Documents

Specifications

ANSI Specifications: ANSI 5

Color Finish: Black

Glove Size: M

Glove Type: Multi-Purpose

Material: [Alycore™, Synthetic Leather]

Reusable: Yes