M Size Nitrile Dipped Palm or Finger Glove
M Size Nitrile Dipped Palm or Finger Glove
Frequently Purchased Together
Product Details
- Excellent grip, comfort and fit
- Seamless nylon knit glove with a nylon shell
- Good to excellent tactile sensitivity
- 100% black foam nitrile dipped palm and fingers
Documents
Specifications
- Color Finish Name:
- Black, Blue, Grey
- Glove Size:
- M
- Glove Type:
- Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture Industry, Janitorial, Landscaping, Manufacturing, Bakeries
- Length:
- 10 in
- Material:
- Knit, Plastic, Rubber, Foam
- Material Type:
- Nylon, Nitrile, Polymer
- Product Type:
- Gloves
- Reusable:
- Yes