Size M Foam Nitrile Plastic Gloves in Black, Blue and White

You last purchased this on
 
Memphis Glove

Size M Foam Nitrile Plastic Gloves in Black, Blue and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

Size M Foam Nitrile Plastic Gloves in Black, Blue and White

  • Fast #
  • Part #M9673SFM
  • Item #4289359
  • Manufacturer Part #9673SFM
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016
Coating:
Foam Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue, White
Glove Size:
M
Glove Type:
Bakeries
Length:
9-2/5 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
Weight:
1.25 lb