Size 8 Latex Disposable Glove in Yellow
Size 8 Latex Disposable Glove in Yellow
Frequently Purchased Together
Product Details
- Recessed honeycomb grip
- Easy on and easy off
- Straight cuff
- Use for general maintenance and janitorial
- FDA compliant
Specifications
- Application:
- Residential
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Chemical Resistant
- Length:
- 12 in
- Material:
- Latex
- Thickness:
- 18 mil