Medtech™ M Size Powder Free Latex Gloves

Part #M5049M  |  Item #4452069  |  Manufacturer Part #5049M

$ 14.75 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Medtech™

Color Finish: Blue

Glove Size: M

Length: 12 in

Material: [Rubber, Latex]

Reusable: No

Thickness: 11 mil

Type: Gloves