0 items

Memphis Glove Natural Cotton/Polyester String Gloves

M9500

Glove Size

Starting at $0.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All non-coated styles are made with FDA approved materials for use in food processing applications
  • Color coded hem to identify sizes
  • Provides comfort and warmth
  • Reversible pattern
  • Suitable for general hand protection in light duty applications
  • Use as gloves or glove liners

SPECIFICATIONS

Glove Size
L
Material
Cotton, Plastic
Material Type
Polyester

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday