Natural Cotton/Polyester String Gloves Extra Large

Part #M9500XLM  |  Item #1607717  |  Manufacturer Part #9500XLM

$ 0.47 EACH
(Pricing is for XL)

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reversible pattern
  • Provides comfort and warmth
  • Use as gloves or glove liners
  • All non-coated styles are made with FDA approved materials for use in food processing applications
  • Color coded hem to identify sizes
  • Suitable for general hand protection in light duty applications

Documents

Specifications

Glove Size: XL

Material: [Cotton, Plastic]

Material Type: Polyester

Type: M9500XLM