Size L Natural/Polyester String Gloves

You last purchased this on
 
Memphis Glove

9500M Size L Natural/Polyester String Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

9500M Size L Natural/Polyester String Gloves

  • Fast #
  • Part #M9500LM
  • Item #1607718
  • Manufacturer Part #9500LM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides comfort and warmth
  • Use as gloves or glove liners
  • Reversible pattern
  • Suitable for general hand protection in light duty applications
  • Color coded hem to identify sizes
  • All non-coated styles are made with FDA approved materials for use in food processing applications
  • Requires Certification

Documents


Specifications

Coating:
Uncoated
Collection:
9500M
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
L
Glove Type:
Hand Protection, Light Duty Applications, Knit Wrist, Multi-Purpose
Length:
9-3/4 in
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
7 ga
Weight:
1.42 lb