Memphis Glove
Ninja® L Size Nylon Gloves in Black
Part #MN9690L | Item #4451523 | Manufacturer Part #N9690L
$
6.18
EACH
Glove Size
Product Details
- Acrylic terry liner for insulation/warmth
- HPT repels liquids while providing strong wet or dry grip
- Coating remains soft in temperatures as low as -58 F
- Applications: Cold storage, commercial fishing, construction/utilities and outdoor winter use
- Coating remains soft and flexible in temperatures as low as –58 degrees F
- Applications: Cold storage, commercial fishing, construction/utilities and outdoor winter use
Documents
Specifications
Collection: Ninja®
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Gauge: 15
Glove Size: L
Glove Type: [Cold Storage Applications, Commercial Fishing, Food Handling, Agriculture, Construction, Farming, Landscaping, Shipping, Warehousing, Insulated, Dipped]
Material: [Acrylic Terry Liner, Knit, Rubber, Plastic]
Material Type: Nylon
Reusable: Yes
Type: MN9690L