Ninja® L Size Spandex and Plastic Glove

Part #MN96790L  |  Item #4450814  |  Manufacturer Part #N96790L

$ 3.12 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 15 Ga nylon and spandex shell
  • BNF (Breathable Nitrile Foam) with NFT® Coating on palm and fingertips
  • Great dexterity, flexibility, and movement
  • Ergonomic design for minimum hand fatigue
  • Excellent wet or dry grip
  • Darker colors hide dirt and grime
  • Treated with Act fresh®

Documents

Specifications

ANSI Specifications: ANSI 105

ASTM Specifications: [ASTM 3884-09, ASTM D-3389-15]

Coating: Foam Nitrile

Collection: Ninja®

Color Finish: [Grey, Black]

Color Finish Category: Greys

Glove Size: L

Glove Type: General Purpose

Length: 10-3/77 in

Material: Plastic

Material Type: Nylon

Reusable: Yes

Type: MN96790L