Memphis Glove
Ninja® M Size Nylon Gloves in Black
Part #MN9690M | Item #4451532 | Manufacturer Part #N9690M
$
6.18
EACH
Glove Size
Product Details
- Hydropellent Technology (HPT®) repels liquids while still providing a firm wet or dry grip
- Two-layer liner has a 7 gauge acrylic terry liner on the inside and a 15 gauge nylon liner with HPT® coating on the outside
- Coating remains soft and flexible in temperatures as low as -50 C/-58 F
- Treated with Actifresh® to kill bacteria and promote freshness
- Applications include cold storage, commercial fishing, construction/utilities and outdoor winter use
Specifications
Collection: Ninja®
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Gauge: 15
Glove Size: M
Glove Type: [Cold Storage Applications, Commercial Fishing, Food Handling, Agriculture, Construction, Farming, Landscaping, Shipping, Warehousing, Insulated, Dipped]
Material: [Acrylic Terry Liner, Knit, Rubber, Plastic]
Material Type: Nylon
Reusable: Yes
Type: MN9690M