Memphis Glove
Ninja® Max L Size Cutting Resistant Palm Gloves
Part #MN9676GL | Item #4156194 | Manufacturer Part #N9676GL
$
19.31
EACH
Glove Size
Product Details
- Cut resistant 10 gauge blended Dyneema® shell
- Dipped in proprietary bi-polymer palm coating
- Made without silicone
- Treated with Actifresh® to kill bacteria and promote freshness
- CPPT cut level 3
- CE cut level 5
Specifications
ANSI Specifications: ANSI 3
Collection: Ninja® Max
Color Finish: Black
Glove Size: L
Glove Type: [Cut Resistant, Automotive, Farming, Landscaping]
Material: Dyneema®
Reusable: Yes