S Size Nylon Gloves in Black
Ninja® S Size Nylon Gloves in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Ninja®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Carpentry, Cold Storage Applications, Commercial Fishing, Construction, Landscaping, Mechanics
- Length:
- 9-9/20 in
- Material:
- Plastic
- Material Type:
- Acrylic, Nylon
- Reusable:
- Yes
- Temperature Rating:
- -58
- Thickness:
- 15 ga
- Width:
- 3-47/50 in