Ninja® XL Size Nylon Gloves in Black

Part #MN9690XL  |  Item #4450132  |  Manufacturer Part #N9690XL

$ 6.18 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 7 gauge
  • 15 gauge nylon liner with HPT coating on the outside
  • HPT – repels liquids while still providing a firm wet or dry grip
  • Treated with Actifresh® to kill bacteria and promote freshness
  • Coating remains soft and flexible in temperatures as low as –58 degrees F
  • Applications: Cold storage, commercial fishing, construction/utilities and outdoor winter use

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A3, ANSI Abrasion 3]

CE Approved: No

Collection: Ninja®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XL

Glove Type: [Carpentry, Cold Storage Applications, Commercial Fishing, Construction, Landscaping, Mechanics]

Length: 4-53/100 in

Material: [Acrylic, Plastic]

Material Type: Nylon

Reusable: Yes

Temperature Rating: -58

Thickness: 15 ga

Width: 4-53/100 in