Memphis Glove
Ninja® XL Size Spandex and Plastic Glove
Part #MN96790XL | Item #4450893 | Manufacturer Part #N96790XL
$
3.12
EACH
Glove Size
Product Details
- 15 Ga nylon and spandex shell
- BNF (Breathable Nitrile Foam) with NFT® Coating on palm and fingertips
- Great dexterity, flexibility, and movement
- Ergonomic design for minimum hand fatigue
- Excellent wet or dry grip
- Darker colors hide dirt and grime
- Treated with Act fresh®
Documents
Specifications
ANSI Specifications: ANSI 105
ASTM Specifications: [ASTM 3884-09, ASTM D-3389-15]
Coating: Foam Nitrile
Collection: Ninja®
Color Finish: [Grey, Black]
Color Finish Category: Greys
Glove Size: XL
Glove Type: General Purpose
Length: 10-42/97 in
Material: Plastic
Material Type: Nylon
Reusable: Yes
Type: MN96790XL