Memphis Glove
Ninja® XXL Size Glove with Spandex Shell in Black
Part #MN96790XXL | Item #4451843 | Manufacturer Part #N96790XXL
$
3.12
EACH
Glove Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A2, ANSI A4]
Collection: Ninja®
Color Finish: [Black, White, Grey]
Glove Size: XXL
Glove Type: [Automotive Assembly, Farming, Landscaping, Material Handling]
Length: 10-83/100 in
Material: [Plastic, Rubber, Knit]
Material Type: [Nylon, Nitrile, Polymer]
Reusable: Yes
Type: Gloves