0 items

Memphis Glove Nitri-Chem™ Size 8 Unlined Glove in Green

M5308

Glove Size

M
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Textured grip

SPECIFICATIONS

Collection
Nitri-Chem™
Color Finish
Green
Glove Size
M
Length
13 in
Material
Rubber
Material Type
Nitrile
Thickness
11 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday