Nitri-Chem™ Size 9 Unlined Glove in Green

Part #M5309  |  Item #4156177  |  Manufacturer Part #5309

$ 1.72 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Textured grip

Specifications

Collection: Nitri-Chem™

Color Finish: Green

Glove Size: L

Length: 13 in

Material: Rubber

Material Type: Nitrile

Thickness: 11 mil

Type: M5309