Memphis Glove
Nitri-med™ M Size 100-Box Glove
Part #M6012XL | Item #4200628 | Manufacturer Part #6012XL
$
15.37
EACH
Glove Size
Product Details
- Medical-grade exam gloves protect against chemicals, solvents, and pathogens
- Textured finish for wet and dry gripping
- Ideal for use in medical, dental and scientific research fields
- Latex free
- Rolled cuff adds strength
Documents
Specifications
Collection: Nitri-med™
Color Finish: Blue
Glove Size: L
Glove Type: Chemical Resistant
Length: 12 in
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 1/4 in