M Size Nitrile Gloves in Black
Nitri-Shield™ M Size Nitrile Gloves in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder free gloves feature a textured grip
- Premium grade gloves go through a Single Chlorination process
- Disposable industrial grade/food grade nitrile gloves (non-sterile) - all Component materials comply with all FDA federal regulations for food contact
- Size: Medium
- Thickness: 6 mil
- Color: Black
- Length: 12"
- Suggested Applications: Janitorial, nursing home care, painting and food service
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Black Powder
- Collection:
- Nitri-Shield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Food, Janitorial, Nursing Home Care, Painting
- Length:
- 11-61/100 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 6 mil
- Width:
- 3-43/50 in