Memphis Glove
Nitri-Shield™ S Size Nitrile Gloves in Black
Part #M6062S | Item #4450650 | Manufacturer Part #6062S
Glove Size
Product Details
- Disposable industrial grade/food grade nitrile gloves (non-sterile) - all Component materials comply with all FDA federal regulations for food contact
- Powder free gloves feature a textured grip
- Premium grade gloves go through a Single Chlorination process
- Suggested Applications: Janitorial, nursing home care, painting and food service
- Length: 12"
- Thickness: 6 mil
- Color: Black
- Size: Small
Specifications
ADA Compliant: No
CE Approved: No
Coating: Black Powder
Collection: Nitri-Shield™
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Glove Size: S
Glove Type: [Food, Janitorial, Nursing Home Care, Painting]
Length: 11-13/50 in
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 6 mil
Width: 3-27/50 in