Memphis Glove
Nitri-Shield™ XXL Size Powder Free Nitrile Gloves
Part #M6062XXL | Item #4451023 | Manufacturer Part #6062XXL
$
17.27
EACH
Glove Size
Product Details
- Disposable industrial grade/food grade nitrile gloves (non-sterile)
- All component materials comply with all FDA federal regulations for food contact
- Powder free gloves feature a textured grip
- Premium grade gloves go through a single chlorination process
- Suggested applications include janitorial, nursing home care, painting and food service
Documents
Specifications
Collection: Nitri-Shield™
Color Finish: Black
Glove Size: XXL
Glove Type: Chemical Resistant
Length: 12 in
Material: Rubber
Material Type: Nitrile
Reusable: No