Memphis Glove Nitrile Glove

M6012

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Janitorial, Medical
Length
12 in
Material
Rubber
Material Type
Nitrile
Reusable
No
Thickness
6 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday